Zoro Homepage

Salsbury 4C Horizontal Mailbox Includes Master Commercial Lock - 10 Door Hi

  • Mfr # PA509318

  • Zoro # G715814098


product price: $1,519.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA509318
Zoro #
G715814098
UPC #
747216899058
Country of Origin
China

Description

Features: -4C horizontal mailboxes for Private Access -Ideal for colleges schools private postal centers corporate mail centers military bases government agencies and many other applications -For indoor or outdoor use -Constructed of heavy duty aluminum and stainless steel hardware -Feature a durable powder coated finish -Doors include a heavy duty cam lock with a dust/rain shield and 3 keys -1 door wide double column configuration -Fully integrated and stand-alone parcel lockers are available in 5 MB1 door heights PL5 - 17.25 in. high and 6 MB1 door heights PL6 - 20.75 in. high -A compartment equivalent to two 3.25 in. high standard doors is used for outgoing mail collection and is labeled Outgoing Mail -The front of the outgoing mail compartment is comprised of 2 fixed panels and there is no master commercial lock access door -Outgoing mail compartment includes a 10.75 W x 0.75 H in. mail slot and weather protection hood -Include factory installed 0.75 W x 0.25 D in. trim and 1 or 2 heavy duty rear access doors with latches and continuous hinges -Parcel locker doors include master commercial locks -Dimension - 16.375 W x 37.5 H x 17 D in. -Color - Bronze -Item eight - 70 lbs Options: -Custom engraved placards -Custom engraved doors - regular -Custom engraved doors - black filled -Combination locks -Plexiglass windows -Mail slots -Replacement locks -Additional keys -Key blanks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.