Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Salsbury 8 Door Americana Mailbox-Rear Loading

  • Mfr # PA509358

  • Zoro # G515813949


product price: $1,729.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA509358
Zoro #
G515813949
UPC #
747216901201
Country of Origin
China

Description

Salsbury 2100 Series Americana Mailbox - 8 Doors - Rear Loading -Americana mailboxes for Private Access -Keyed versions can be accessed by the U.S.P.S. when installed in rotary mail centers. -Ideal for colleges schools private postal centers corporate mail centers military bases government agencies and many other applications -Units are 23.5 W x 26.5 H x 15 D in. -Available with 3 different door sizes: #1 3.5 W x 5 H #2 5.5 W x 6 H #3 11 W x 6 H in. -Available in 4 different configurations: 30 door unit #1 doors 16 door unit #2 doors 14 door unit 12 - #2 doors and 2 - #3 doors 8 door unit #3 doors -Compartments are constructed of 20 gauge steel and feature a powder coated tan finish -Compartments have open backs -Doors are aluminum die-cast with a powder coated brass finish -Doors include a 5 pin cylinder cam lock with 2 keys -Doors are hinged on aluminum frames -Door frame attaches to individual compartments with 4 screws -Designed to stack 2 high and mount adjacent to each other or between wall studs -Dimension - 23.5 W x 26.5 H x 15 D in. -Item Weight - 70 lbs. Options -Replacement doors -Custom engraved placards -Custom engraved doors -Trim kit -Thumb latches -Replacement locks -Additional keys -Key blanks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.