Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Salsbury Free-Standing Enclosure For 3711 Single Column Unit - Bronze

  • Mfr # PA921261

  • Zoro # G716077713


product price: $916.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA921261
Zoro #
G716077713
UPC #
746591052751
Country of Origin
China

Description

Salsbury 3900 Series 4C Horizontal Mailbox Enclosures - for 3711 Double Column Unit - Free-Standing -Constructed of heavy duty aluminum -Designed to mount Salsbury 3700 Series front loading 4C standard and custom horizontal mailboxes to the ground mailboxes sold separately -Ideal for colleges schools private postal centers corporate mail centers military bases government agencies and many other applications -For indoor or outdoor use -Feature a durable powder coated finish in bronze that match 4C horizontal mailboxes -Can accommodate each of the Salsbury 3700 Series horizontal mailbox heights -Available in configurations that are 1 door wide -4C standard and custom horizontal mailboxes easily fit into the fully assembled enclosures with mounting hardware included and are ideal when space is limited -Size - 17.5 W x 69.25 H x 19 D in. -Item Weight - 55 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.