Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Salsbury Surface Mounted Enclosure Aluminum

  • Mfr # PA509308

  • Zoro # G815813687


product price: $857.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA509308
Zoro #
G815813687
UPC #
747216898341
Country of Origin
China

Description

Features: -Constructed of heavy duty aluminum -Designed to easily mount Salsbury 3700 Series front loading 4C standard and custom horizontal mailboxes to a wall mailboxes sold separately -Ideal for colleges schools private postal centers corporate mail centers military bases government agencies and many other applications -For indoor or outdoor use -Feature a durable powder coated finish available in aluminum bronze gold and sandstone that match 4C horizontal mailboxes -Can accommodate each of the Salsbury 3700 Series horizontal mailbox heights -Available in configurations that are 1 door wide single column and 2 doors wide double column -4C standard and custom horizontal mailboxes easily fit into the fully assembled enclosures with mounting hardware included and are ideal when space is limited -Dimension - 32.25 W x 38.625 H x 17.5 D in. -Color -Aluminum. -Item Weight - 37.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.