Zoro Homepage

Salsbury Unassembled Double Tier 1 Wide Locker Color Blue

  • Mfr # PA960168

  • Zoro # G515813468


product price: $732.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA960168
Zoro #
G515813468
UPC #
746591052645
Country of Origin
China

Description

Features: -Constructed of water resistant high grade plastic that combines strength and durability -Ideal for pool areas gyms restaurants sports and athletic facilities and other high humidity environments -Available as unassembled or assembled additional charge for assembled -Available in a gray tan or blue door finish with a dark gray body and compartment finish providing an attractive two-tone appearance -Units are 73 in. high adjustable legs can increase height to 74 in. and 18 in. deep -Units have compartment sizes that are 11 in. wide and 35 in. high -Each compartment includes a coat rod and grooves that can accommodate up to 6 optional compartment shelves -Available as 1 wide or 3 wide units -All locker doors are 12 in. wide -Include stainless steel hinges and a stainless steel hasp to accommodate optional padlocks - is an ISO 9001: 2008 certified company and has excelled in the field of manufacturing since 1936 -Dark gray sloping hoods -Dark gray compartment shelves -Custom engraved name / number plates -Combination or key padlocks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.