Zoro Homepage

Tierra Garden Compost Tumbler

  • Mfr # PA831590

  • Zoro # G603859750


product price: $526.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA831590
Zoro #
G603859750
UPC #
753153393757
Country of Origin
China

Description

This compost tumbler converts household garbage into rich, nutritious composts. The 74 gallon drum is constructed of 90 % recycled plastic material. Generous opening makes it easy to add compost material turn center handle of lid to remove. Rotation of the drum enables air circulation while the built-in mixing fins break up clumps, speeding up the composting process. Frame is constructed of heavy-duty steel. Two wheels attached to frame for easy mobility.

Features
  • Turns kitchen waste into rich compost
  • Drum is constructed from 9-percent recycled plastic
  • Heavy-duty steel tube frame
Specifications
  • Dimension: 35.3" H x 31.1" W x 39.2" L
  • Weight: 45 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.