Zoro Homepage

Wand With Quick Conect x M22

  • Mfr # PA837860

  • Zoro # G004150067


product price: $44.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA837860
Zoro #
G004150067
UPC #
753153205814
Country of Origin
China

Description

Features
  • Pressure washer wand with quick connect to accept spray nozzles.
  • 1/4 in. Female socket outlet.
  • Stainless steel shaft
  • Screw connect
  • Brass couplers
  • Adjustable nozzle from 0-60
  • Two position - Low (applying soaps) and high (cleaning)
  • Dimension - 4.5 x 6.5 x 26 in.
  • Item weight - 4 lb.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.