Zoro Homepage

Audible Alarm Cover and Guard

  • Mfr # FV-127JP

  • Zoro # G512476222


product price: $644.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 21/32 in
Overall Height
5 21/32 in
Overall Width
3 15/16 in
Color
Black, Green
Material
Fiberglass-Reinforced Epoxy (FR4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV-127JP
Zoro #
G512476222
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
5 21/32 in
Overall Height
5 21/32 in
Overall Width
3 15/16 in

Details

Item
Circuit Board
Color
Black, Green
Material
Fiberglass-Reinforced Epoxy (FR4)

Description

Circuit Board, Color Black, Green, Material Fiberglass-Reinforced Epoxy (FR4), Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.