Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Audible Alarms

  • Mfr # BD-24AE-K

  • Zoro # G012476357


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 to 24V DC
Standards
CE, cUL Component Recognition (Canada), RoHS, UL Component Recognition (US)
Features
Select One Sound Group from A to P to Playback 4 Pre-Recorded Sounds, Sound Output Level and Sound Group can be Selected by Rotary Switches Stored Behind the Front Panel for Easier Operation Even After Installation
Operating Current
0.17 A @ 12-24V DC
Includes Mounting Hardware
Mounting Hardware Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD-24AE-K
Zoro #
G012476357
UPC #
-
Country of Origin
China

Dimensions

Overall Length
80 mm
Overall Depth
94 11/16 mm
Overall Width
80 mm

Details

Item
Audible Alarm
Color
Dark Gray
Voltage
12 to 24V DC
Standards
CE, cUL Component Recognition (Canada), RoHS, UL Component Recognition (US)
Features
Select One Sound Group from A to P to Playback 4 Pre-Recorded Sounds, Sound Output Level and Sound Group can be Selected by Rotary Switches Stored Behind the Front Panel for Easier Operation Even After Installation
Operating Current
0.17 A @ 12-24V DC
Includes Mounting Hardware
Mounting Hardware Included
Alarm Volume @ 1 m - Maximum
90 dB
Sound Style
Tone
Operating Temperature - Minimum
-20 Degrees C
Mounting Style
Flush Mount
Control Protocol
Direct Wire
Product Type
Alarm
Wattage
4 W
IP Rating
IP54
Vibration
No Vibration
Operating Temperature - Maximum
55 Degrees C
Sound Continuity
Pulse
Material
ABS
Connection Type
Screw Terminal
For Location
Indoor
Volume Selection
Selectable Volume
Number of Sound Patterns
32
Power Source
Wire
Operating Voltage
12 to 24V DC

Description

Features Select One Sound Group from A to P to Playback 4 Pre-Recorded Sounds, Sound Output Level and Sound Group can be Selected by Rotary Switches Stored Behind the Front Panel for Easier Operation Even After Installation, Standards CE, cUL Component Recognition (Canada), RoHS, UL Component Recognition (US), Color Dark Gray, Audible Alarm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.