Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Audible Alarms

  • Mfr # BDV-15KF-K

  • Zoro # G612476283


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Standards
MPEG Layer-3 Audio Coding Technology, RoHS
Features
Includes Binary Input as a Standard Option for Selecting upto 15 Messages, Several Playback Modes are Available for Various Applications, Supports Input Selection using NPN Open-Collector Transistor, The use of an SD Card Allows Message Changes without Dis-Mounting the Device
Operating Temperature - Maximum
50 Degrees C
Operating Current
0.025 A @ 220V AC, 0.055 A @100V AC
Overall Width
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDV-15KF-K
Zoro #
G612476283
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
80 mm
Overall Length
80 mm
Overall Depth
94 11/16 mm

Details

Item
Audible Alarm
Color
Dark Gray
Voltage
100 to 220V AC
Standards
MPEG Layer-3 Audio Coding Technology, RoHS
Features
Includes Binary Input as a Standard Option for Selecting upto 15 Messages, Several Playback Modes are Available for Various Applications, Supports Input Selection using NPN Open-Collector Transistor, The use of an SD Card Allows Message Changes without Dis-Mounting the Device
Operating Temperature - Maximum
50 Degrees C
Operating Current
0.025 A @ 220V AC, 0.055 A @100V AC
Number of Sound Patterns
0
Vibration
No Vibration
Alarm Volume @ 1 m - Maximum
87 dB
Operating Temperature - Minimum
-10 Degrees C
Sound Style
Tone
Connection Type
Screw Terminal
Includes Mounting Hardware
Mounting Hardware Included
Volume Selection
Selectable Volume
Material
ABS
For Location
Indoor, Outdoor
IP Rating
IP54
Product Type
Alarm
Mounting Style
Flush Mount
Control Protocol
Direct Wire
Power Source
AC Adapter, Wire
Wattage
5 W
Sound Continuity
Pulse
Operating Voltage
100 to 220V AC

Description

Features Includes Binary Input as a Standard Option for Selecting upto 15 Messages, Several Playback Modes are Available for Various Applications, Supports Input Selection using NPN Open-Collector Transistor, The use of an SD Card Allows Message Changes without Dis-Mounting the Device, Standards MPEG Layer-3 Audio Coding Technology, RoHS, Color Dark Gray, Audible Alarm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.