Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Audible Alarms

  • Mfr # BK-24E-K

  • Zoro # G212476249


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 to 24V DC
Standards
CE, RoHS
Features
Sound can be Played Back by a Bit Input (8 Channels) or Binary Input (32 Channels), Volume Output and Sound Groups can be Changed Easily by Rotary Switches Stored Inside of the Front Panel Even After Installation
Mounting Style
Flush Mount
Operating Temperature - Minimum
-20 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BK-24E-K
Zoro #
G212476249
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
120 mm
Overall Width
120 mm
Overall Depth
62 13/16 mm

Details

Item
Audible Alarm
Color
Black
Voltage
12 to 24V DC
Standards
CE, RoHS
Features
Sound can be Played Back by a Bit Input (8 Channels) or Binary Input (32 Channels), Volume Output and Sound Groups can be Changed Easily by Rotary Switches Stored Inside of the Front Panel Even After Installation
Mounting Style
Flush Mount
Operating Temperature - Minimum
-20 Degrees C
IP Rating
IP54
Product Type
Alarm
Power Source
Wire
For Location
Indoor, Outdoor
Control Protocol
Direct Wire
Alarm Volume @ 1 m - Maximum
95 dB
Sound Style
Tone
Connection Type
Screw Terminal
Sound Continuity
Pulse
Volume Selection
Selectable Volume
Material
ABS
Includes Mounting Hardware
Mounting Hardware Included
Vibration
No Vibration
Wattage
12 W
Number of Sound Patterns
32
Operating Current
0.292 A @ 12-24V DC
Operating Temperature - Maximum
50 Degrees C
Operating Voltage
12 to 24V DC

Description

Features Sound can be Played Back by a Bit Input (8 Channels) or Binary Input (32 Channels), Volume Output and Sound Groups can be Changed Easily by Rotary Switches Stored Inside of the Front Panel Even After Installation, Standards CE, RoHS, Color Black, Audible Alarm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.