Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Audible Alarms

  • Mfr # BKV-31KF-K

  • Zoro # G512476307


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Standards
MPEG Layer-3 Audio Coding Technology, RoHS
Features
Includes Binary Input as a Standard Option for Selecting upto 31 Messages, Several Playback Modes are Available for Various Applications, The use of an SD Card Allows Message Changes without Dis-Mounting the Device
Overall Length
120 mm
Operating Temperature - Minimum
-10 Degrees C
IP Rating
IP54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKV-31KF-K
Zoro #
G512476307
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
120 mm
Overall Width
120 mm
Overall Depth
62 13/16 mm

Details

Item
Audible Alarm
Color
Dark Gray
Voltage
100V AC
Standards
MPEG Layer-3 Audio Coding Technology, RoHS
Features
Includes Binary Input as a Standard Option for Selecting upto 31 Messages, Several Playback Modes are Available for Various Applications, The use of an SD Card Allows Message Changes without Dis-Mounting the Device
Operating Temperature - Minimum
-10 Degrees C
IP Rating
IP54
Volume Selection
Selectable Volume
Product Type
Alarm
Sound Style
Tone
Includes Mounting Hardware
Mounting Hardware Included
Material
ABS
Mounting Style
Flush Mount
Vibration
No Vibration
Number of Sound Patterns
0
Operating Temperature - Maximum
50 Degrees C
Control Protocol
Direct Wire
For Location
Indoor, Outdoor
Sound Continuity
Pulse
Alarm Volume @ 1 m - Maximum
95 dB
Power Source
AC Adapter, Wire
Wattage
7 W
Operating Current
0.07 A @ 100V AC
Connection Type
Screw Terminal
Operating Voltage
100V AC

Description

Features Includes Binary Input as a Standard Option for Selecting upto 31 Messages, Several Playback Modes are Available for Various Applications, The use of an SD Card Allows Message Changes without Dis-Mounting the Device, Standards MPEG Layer-3 Audio Coding Technology, RoHS, Color Dark Gray, Audible Alarm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.