Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Audible Alarms

  • Mfr # BKV-31QF-K

  • Zoro # G012476302


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Standards
MPEG Layer-3 Audio Coding Technology, RoHS
Features
Includes Binary Input as a Standard Option for Selecting upto 31 Messages, Several Playback Modes are Available for Various Applications, The use of an SD Card Allows Message Changes without Dis-Mounting the Device
Sound Style
Tone
Volume Selection
Selectable Volume
Connection Type
Screw Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BKV-31QF-K
Zoro #
G012476302
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
120 mm
Overall Width
120 mm
Overall Depth
62 13/16 mm

Details

Item
Audible Alarm
Color
Dark Gray
Voltage
220V AC
Standards
MPEG Layer-3 Audio Coding Technology, RoHS
Features
Includes Binary Input as a Standard Option for Selecting upto 31 Messages, Several Playback Modes are Available for Various Applications, The use of an SD Card Allows Message Changes without Dis-Mounting the Device
Sound Style
Tone
Volume Selection
Selectable Volume
Connection Type
Screw Terminal
For Location
Indoor, Outdoor
Sound Continuity
Pulse
Operating Current
0.032 A @ 220V AC
Mounting Style
Flush Mount
Wattage
7 W
IP Rating
IP54
Includes Mounting Hardware
Mounting Hardware Included
Control Protocol
Direct Wire
Vibration
No Vibration
Material
ABS
Number of Sound Patterns
0
Operating Temperature - Maximum
50 Degrees C
Product Type
Alarm
Alarm Volume @ 1 m - Maximum
95 dB
Operating Temperature - Minimum
-10 Degrees C
Power Source
AC Adapter, Wire
Operating Voltage
220V AC

Description

Features Includes Binary Input as a Standard Option for Selecting upto 31 Messages, Several Playback Modes are Available for Various Applications, The use of an SD Card Allows Message Changes without Dis-Mounting the Device, Standards MPEG Layer-3 Audio Coding Technology, RoHS, Color Dark Gray, Audible Alarm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.