Zoro Homepage

Audible Alarms

  • Mfr # BM-202D

  • Zoro # G312476248


product price: $75.89
/ea
Free Shipping & Returns

Key Features

Color
Black
Voltage
24V AC/DC
Standards
CE
Features
Compact and Lightweight Body, NPN/PNP Compatible: 24V Type Only
Wattage
0.4 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM-202D
Zoro #
G312476248
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Depth
64 mm
Overall Length
50 mm
Overall Width
50 mm

Details

Item
Audible Alarm
Color
Black
Voltage
24V AC/DC
Standards
CE
Features
Compact and Lightweight Body, NPN/PNP Compatible: 24V Type Only
Wattage
0.4 W
Connection Type
Screw Terminal
Product Type
Alarm
Alarm Volume @ 1 m - Maximum
75 dB
Operating Temperature - Minimum
-10 Degrees C
Control Protocol
Direct Wire
Power Source
AC Adapter, Wire
Number of Sound Patterns
2
Vibration
No Vibration
Includes Mounting Hardware
Mounting Hardware Included
Material
ABS
Sound Continuity
Pulse
For Location
Indoor, Outdoor
Volume Selection
Fixed Volume
Operating Temperature - Maximum
60 Degrees C
Sound Style
Buzzer
Operating Current
0.167 A @ 24V AC/DC
IP Rating
IP34
Mounting Style
Flush Mount
Operating Voltage
24V AC/DC

Description

Features Compact and Lightweight Body, NPN/PNP Compatible: 24V Type Only, Standards CE, Color Black, Audible Alarm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.