Zoro Homepage

Audible Alarms

  • Mfr # BM-220D

  • Zoro # G012476234


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Standards
RoHS, UKCA
Features
Compact and Lightweight Body, NPN/PNP Compatible: 24V Type Only
Power Source
AC Adapter, Wire
Operating Current
0.016 A @ 220V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM-220D
Zoro #
G012476234
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Length
50 mm
Overall Width
50 mm
Overall Depth
64 mm

Details

Item
Audible Alarm
Color
Black
Voltage
220V AC
Standards
RoHS, UKCA
Features
Compact and Lightweight Body, NPN/PNP Compatible: 24V Type Only
Power Source
AC Adapter, Wire
Operating Current
0.016 A @ 220V AC
Control Protocol
Direct Wire
Mounting Style
Flush Mount
Product Type
Alarm
Wattage
3.5 W
Operating Temperature - Maximum
60 Degrees C
Vibration
No Vibration
Includes Mounting Hardware
Mounting Hardware Included
IP Rating
IP34
Number of Sound Patterns
2
Material
ABS
Sound Continuity
Pulse
Sound Style
Buzzer
Alarm Volume @ 1 m - Maximum
80 dB
Operating Temperature - Minimum
-10 Degrees C
For Location
Indoor, Outdoor
Volume Selection
Fixed Volume
Connection Type
Screw Terminal
Operating Voltage
220V AC

Description

Features Compact and Lightweight Body, NPN/PNP Compatible: 24V Type Only, Standards RoHS, UKCA, Color Black, Audible Alarm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.