Zoro Homepage

Audible Alarms

  • Mfr # EHS-M1TE

  • Zoro # G112476325


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Color
Off White
Voltage
12 to 24V DC
Standards
CE, CSA C22.2 No. 205 M1983, FCC Part 15 Subpart B Class 4, RoHS, UL 464
Includes
Mounting Bracket
Features
30% Smaller in Size, Compatible with Both PNP and NPN Transistor-Driven Inputs, Enhanced Vibration Resistance, Capable of Withstanding upto 4.5G Force, Utilizes an SD card for On-Field Melody Changes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHS-M1TE
Zoro #
G112476325
UPC #
-
Country of Origin
Japan

Dimensions

Overall Depth
198 3/16 mm
Overall Width
166 1/2 mm
Overall Length
149 1/2 mm

Details

Item
Audible Alarm
Color
Off White
Voltage
12 to 24V DC
Standards
CE, CSA C22.2 No. 205 M1983, FCC Part 15 Subpart B Class 4, RoHS, UL 464
Includes
Mounting Bracket
Features
30% Smaller in Size, Compatible with Both PNP and NPN Transistor-Driven Inputs, Enhanced Vibration Resistance, Capable of Withstanding upto 4.5G Force, Utilizes an SD card for On-Field Melody Changes
Operating Temperature - Minimum
-20 Degrees C
Operating Current
0.45 A @ 12-24V DC
Mounting Style
Surface Mount
Operating Temperature - Maximum
50 Degrees C
Power Source
Wire
Vibration
No Vibration
Wattage
7.6 W
Alarm Volume @ 1 m - Maximum
110 dB
Includes Mounting Hardware
Mounting Hardware Included
Control Protocol
Direct Wire
IP Rating
IP65
Material
PC, SUS304
Product Type
Horn
Sound Continuity
Pulse
For Location
Indoor, Outdoor
Sound Style
Horn
Volume Selection
Selectable Volume
Connection Type
Screw Terminal
Number of Sound Patterns
32
Operating Voltage
12 to 24V DC

Description

Features 30 Percent Smaller in Size, Compatible with Both PNP and NPN Transistor-Driven Inputs, Enhanced Vibration Resistance, Capable of Withstanding upto 4.5G Force, Utilizes an SD card for On-Field Melody Changes, Standards CE, CSA C22.2 No. 205 M1983, FCC Part 15 Subpart B Class 4, RoHS, UL 464, Color Off White, Includes Mounting Bracket, Audible Alarm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.