Zoro Homepage

Audible Alarms

  • Mfr # EHS-M2TE

  • Zoro # G212476324


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Color
Off White
Voltage
100 to 240V AC
Standards
CSA C22.2 No. 205 M1983, FCC Part 15 Subpart B Class 4, RoHS, UL 464
Includes
Mounting Bracket
Features
30% Smaller in Size, Compatible with Both PNP and NPN Transistor-Driven Inputs, Enhanced Vibration Resistance, Capable of Withstanding upto 4.5G Force, Utilizes an SD card for On-Field Melody Changes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHS-M2TE
Zoro #
G212476324
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
149 1/2 mm
Overall Width
166 1/2 mm
Overall Depth
198 3/16 mm

Details

Item
Audible Alarm
Color
Off White
Voltage
100 to 240V AC
Standards
CSA C22.2 No. 205 M1983, FCC Part 15 Subpart B Class 4, RoHS, UL 464
Includes
Mounting Bracket
Features
30% Smaller in Size, Compatible with Both PNP and NPN Transistor-Driven Inputs, Enhanced Vibration Resistance, Capable of Withstanding upto 4.5G Force, Utilizes an SD card for On-Field Melody Changes
Operating Current
0.14 A @ 100-240V AC
Power Source
AC Adapter, Wire
Control Protocol
Direct Wire
Operating Temperature - Minimum
-20 Degrees C
Vibration
No Vibration
Mounting Style
Surface Mount
Sound Continuity
Pulse
Alarm Volume @ 1 m - Maximum
110 dB
Volume Selection
Selectable Volume
For Location
Indoor, Outdoor
Operating Temperature - Maximum
50 Degrees C
Connection Type
Screw Terminal
Wattage
7.3 W
IP Rating
IP65
Includes Mounting Hardware
Mounting Hardware Included
Product Type
Horn
Material
PC, SUS304
Number of Sound Patterns
32
Sound Style
Horn
Operating Voltage
100 to 240V AC

Description

Features 30 Percent Smaller in Size, Compatible with Both PNP and NPN Transistor-Driven Inputs, Enhanced Vibration Resistance, Capable of Withstanding upto 4.5G Force, Utilizes an SD card for On-Field Melody Changes, Standards CSA C22.2 No. 205 M1983, FCC Part 15 Subpart B Class 4, RoHS, UL 464, Color Off White, Includes Mounting Bracket, Audible Alarm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.