Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Audible Alarms

  • Mfr # EHV-M3HG

  • Zoro # G212476294


product price: $560.99
/ea
Free Shipping & Returns

Key Features

Color
Light Gray
Voltage
12 to 24V DC
Standards
CSA C22.2 No. 205 M1983, FCC Part 15 Subpart B Class 4, RoHS, UL 464
Features
30% Smaller Design Compared to Our Previous Model (EWH) for Enhanced Compactness, Compatible with Both PNP and NPN Transistor-Driven Inputs, Improved Vibration Resistance, Capable of Withstanding upto 4.5G Force
Includes
Mounting Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHV-M3HG
Zoro #
G212476294
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
149 1/2 mm
Overall Width
166 1/2 mm
Overall Depth
198 3/16 mm

Details

Item
Audible Alarm
Color
Light Gray
Voltage
12 to 24V DC
Standards
CSA C22.2 No. 205 M1983, FCC Part 15 Subpart B Class 4, RoHS, UL 464
Features
30% Smaller Design Compared to Our Previous Model (EWH) for Enhanced Compactness, Compatible with Both PNP and NPN Transistor-Driven Inputs, Improved Vibration Resistance, Capable of Withstanding upto 4.5G Force
Includes
Mounting Bracket
Power Source
Wire
Product Type
Horn
Operating Temperature - Maximum
50 Degrees C
Vibration
No Vibration
Sound Continuity
Pulse
For Location
Indoor, Outdoor
Wattage
6.1 W
IP Rating
IP65
Volume Selection
Selectable Volume
Operating Current
0.5 A @ 12-48V DC
Control Protocol
Direct Wire
Mounting Style
Surface Mount
Material
PC, SUS304
Number of Sound Patterns
63
Sound Style
Horn
Alarm Volume @ 1 m - Maximum
110 dB
Operating Temperature - Minimum
-20 Degrees C
Includes Mounting Hardware
Mounting Hardware Included
Connection Type
Wire Leads
Operating Voltage
12 to 24V DC

Description

Features 30 Percent Smaller Design Compared to Our Previous Model (EWH) for Enhanced Compactness, Compatible with Both PNP and NPN Transistor-Driven Inputs, Improved Vibration Resistance, Capable of Withstanding upto 4.5G Force, Standards CSA C22.2 No. 205 M1983, FCC Part 15 Subpart B Class 4, RoHS, UL 464, Color Light Gray, Includes Mounting Bracket, Audible Alarm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.