Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Audible Alarms

  • Mfr # RFT-24E-B

  • Zoro # G512476352


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Housing Material
ABS
Voltage
24V DC
Standards
CE, UL Listed
Features
A Side Panel Access Allows an Easier Volume Adjustment, Can be Controlled with NPN Open-Collector Transistor Inputs, Using an SD Card can Allow Customization of One Sound Group to be Re-Arranged, using any of the Pre-Installed Sounds
Flashes per Minute
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFT-24E-B
Zoro #
G512476352
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
8 15/32 in
Overall Diameter
3 15/16 in

Details

Item
Audible Alarms
Housing Material
ABS
Voltage
24V DC
Standards
CE, UL Listed
Features
A Side Panel Access Allows an Easier Volume Adjustment, Can be Controlled with NPN Open-Collector Transistor Inputs, Using an SD Card can Allow Customization of One Sound Group to be Re-Arranged, using any of the Pre-Installed Sounds
Lens Color
Blue
Flashes per Minute
115
Lens Material
Polycarbonate Resin
Housing Color
Gray
Power Source
Wire
Number of Sound Patterns
32
Operating Temperature - Minimum
-10 Degrees C
Connection Type
Wire Leads
Mounting Style
Surface Mount
Wattage
12 W
Operating Temperature - Maximum
50 Degrees C
Alarm Volume @ 10 ft - Maximum
90 dB
Legend
None
Light Operating Mode
Rotating
Control Protocol
Direct Wire
Lens Shape
Dome
For Location
Indoor, Outdoor
Light Source
LED
Light Intensity
2,000 cd
Sound Style
Tone
Alarm Volume @ 1 m - Maximum
90 dB
Brightness Selection
Fixed Brightness
Volume Selection
Selectable Volume
IP Rating
IP54
Operating Voltage
24V DC

Description

Audible Alarms

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.