Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Audible Alarms

  • Mfr # RT-24VF-G

  • Zoro # G712476367


product price: $879.99
/ea
Free Shipping & Returns

Key Features

Housing Material
ABS
Voltage
24V DC
Standards
UL Listed
Features
MP3 with an SD Card Adds Simplification to Programming Message Data for High-Quality Sound, The "Sound Reduction Mode" can Reduce the Volume by -20 dB, The "Test Mode" can Check the Volume Level
Lens Material
AS Resin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT-24VF-G
Zoro #
G712476367
UPC #
-
Country of Origin
Japan

Dimensions

Overall Diameter
6 3/8 in
Overall Length
10 1/4 in

Details

Item
Audible Alarms
Housing Material
ABS
Voltage
24V DC
Standards
UL Listed
Lens Color
Green
Features
MP3 with an SD Card Adds Simplification to Programming Message Data for High-Quality Sound, The "Sound Reduction Mode" can Reduce the Volume by -20 dB, The "Test Mode" can Check the Volume Level
Lens Material
AS Resin
Flashes per Minute
115
Housing Color
Gray
Legend
None
Light Intensity
7,500 cd
Operating Temperature - Maximum
50 Degrees C
For Location
Indoor, Outdoor
Alarm Volume @ 1 m - Maximum
105 dB
Mounting Style
Surface Mount
Connection Type
Wire Leads
Light Operating Mode
Rotating
Volume Selection
Selectable Volume
Brightness Selection
Fixed Brightness
Operating Temperature - Minimum
-10 Degrees C
Power Source
Wire
Wattage
24 W
Light Source
Incandescent
Control Protocol
Direct Wire
Alarm Volume @ 10 ft - Maximum
105 dB
IP Rating
IP23
Lens Shape
Dome
Sound Style
Tone
Operating Voltage
24V DC

Description

Audible Alarms

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.