Zoro Homepage

BK Optional Mounting Shield

  • Mfr # BK-001

  • Zoro # G312477788


product price: $55.99
/ea

Key Features

Color
Black, Light Gray
Features
32 Pre-Recorded Sounds in One Unit, Maximum Output Level of 95dB at 1m, Select One Sound Group from A to H to Playback 8 Pre-Recorded Sounds (When Controlled by Bit Input), Sound Can Be Played Back by a Bit Input (8 Channels) or Binary Input (32 Channels), Volume Output and Sound Groups can be Changed Easily by Rotary Switches Stored Inside of the Front Panel Even After Installation
Product Type
Mounting Shield
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK-001
Zoro #
G312477788
UPC #
-
Country of Origin
Japan

Details

Item
Mounting Shield
Color
Black, Light Gray
Features
32 Pre-Recorded Sounds in One Unit, Maximum Output Level of 95dB at 1m, Select One Sound Group from A to H to Playback 8 Pre-Recorded Sounds (When Controlled by Bit Input), Sound Can Be Played Back by a Bit Input (8 Channels) or Binary Input (32 Channels), Volume Output and Sound Groups can be Changed Easily by Rotary Switches Stored Inside of the Front Panel Even After Installation
Product Type
Mounting Shield

Description

Mounting Shield, Black, Light Gray, Features 32 Pre-Recorded Sounds in One Unit, Maximum Output Level of 95dB at 1m, Select One Sound Group from A to H to Playback 8 Pre-Recorded Sounds (When Controlled by Bit Input), Sound Can Be Played Back by a Bit Input (8 Channels) or Binary Input (32 Channels), Volume Output and Sound Groups can be Changed Easily by Rotary Switches Stored Inside of the Front Panel Even After Installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.