Zoro Homepage

Buzzer Unit, 24V DC, 2 in Dia., 2 1/8 in Height

  • Mfr # LR5-BK

  • Zoro # G512529683


product price: $60.19
/ea

Key Features

Standards
CSA C22.2 No.14 FCC Part 15 Subpart B Class A, EMC Directive (EN 61000-6-4, EN 61000-6-2)-KC (KN 61000-6-4, KN 61000-6-2), RoHS Directive EN 50581, UL 508
Voltage
24V DC
Overall Diameter
2 in
Housing Material
PC (Buzzer Case)
Overall Height
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR5-BK
Zoro #
G512529683
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Diameter
2 in
Overall Height
2 1/8 in

Details

Item
Buzzer Unit
Standards
CSA C22.2 No.14 FCC Part 15 Subpart B Class A, EMC Directive (EN 61000-6-4, EN 61000-6-2)-KC (KN 61000-6-4, KN 61000-6-2), RoHS Directive EN 50581, UL 508
Voltage
24V DC
Housing Material
PC (Buzzer Case)
Housing Color
Black
NEMA Rating
NEMA 13, NEMA 4X
Sound Operating Mode
Intermittent, Steady
Number of Sound Patterns
4
Sound Volume - Maximum
85 dB
Operating Current
.04 A @ 24V DC
Compatible Series
LR5
Operating Temperature - Maximum
50 Degrees C
Operating Temperature - Minimum
-20 Degrees C
Sound Style
Buzzer
Operating Voltage
24V DC

Description

NEMA Rating NEMA 13, NEMA 4X, Housing Material PC (Buzzer Case), Standards CSA C22.2 No.14 FCC Part 15 Subpart B Class A, EMC Directive (EN 61000-6-4, EN 61000-6-2)-KC (KN 61000-6-4, KN 61000-6-2), RoHS Directive EN 50581, UL 508, Buzzer Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.