Zoro Homepage

Center screw for MP and MPS, 1 Tier

  • Mfr # S33552120-0355F1

  • Zoro # G712477838


product price: $9.99
/ea

Key Features

Includes
Washer, Oring
Housing Color
Silver
Product Type
Tower Light Conduit
Housing Material
Steel
Standards
RoHs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S33552120-0355F1
Zoro #
G712477838
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
2 3/16 in
Overall Diameter
1/8 in

Details

Item
Center screw for MP and MPS,1 Tier
Includes
Washer, Oring
Housing Color
Silver
Product Type
Tower Light Conduit
Housing Material
Steel
Standards
RoHs
Compatible Series
MP/MPS

Description

Housing Material Steel, Standards RoHs, Includes Washer, Oring, Center screw for MP and MPS,1 Tier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.