Center screw for MP and MPS, 2 Tier
Mfr # S33552120-0390F1
Zoro # G112477810
product price: $9.99
/eaKey Features
Includes
Washer, Oring
Compatible Series
MP/MPS
Overall Diameter
1/8 in
Overall Height
3 9/16 in
Product Type
Tower Light Conduit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S33552120-0390F1
Zoro #
G112477810
UPC #
-
Country of Origin
Japan
Dimensions
Overall Diameter
1/8 in
Overall Height
3 9/16 in
Details
Item
Center screw for MP and MPS,2 Tier
Includes
Washer, Oring
Compatible Series
MP/MPS
Product Type
Tower Light Conduit
Standards
RoHs
Housing Color
Silver
Housing Material
Steel
Description
Housing Material Steel, Standards RoHs, Includes Washer, Oring, Center screw for MP and MPS,2 Tier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.