Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Center screw for MP and MPS, 4 Tier

  • Mfr # S33552120-03160F1

  • Zoro # G812477820


product price: $11.59
/ea

Key Features

Includes
Washer, Oring
Housing Material
Steel
Overall Diameter
1/8 in
Compatible Series
MP/MPS
Standards
RoHs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S33552120-03160F1
Zoro #
G812477820
UPC #
-
Country of Origin
Japan

Dimensions

Overall Diameter
1/8 in
Overall Height
6 5/16 in

Details

Item
Center screw for MP and MPS,4 Tier
Includes
Washer, Oring
Housing Material
Steel
Compatible Series
MP/MPS
Standards
RoHs
Housing Color
Silver
Product Type
Tower Light Conduit

Description

Housing Material Steel, Standards RoHs, Includes Washer, Oring, Center screw for MP and MPS,4 Tier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.