Center screw for MP and MPS, 5 Tier
Mfr # S33552120-03195F1
Zoro # G712477807
product price: $10.39
/eaKey Features
Includes
Washer, Oring
Product Type
Tower Light Conduit
Housing Material
Steel
Standards
RoHs
Housing Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S33552120-03195F1
Zoro #
G712477807
UPC #
-
Country of Origin
Japan
Dimensions
Overall Diameter
1/8 in
Overall Height
6 13/16 in
Details
Item
Center screw for MP and MPS,5 Tier
Includes
Washer, Oring
Product Type
Tower Light Conduit
Housing Material
Steel
Standards
RoHs
Housing Color
Silver
Compatible Series
MP/MPS
Description
Housing Material Steel, Standards RoHs, Includes Washer, Oring, Center screw for MP and MPS,5 Tier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.