Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Light, -10 Degrees C, Machine Tools

  • Mfr # CWK3S-24-CD

  • Zoro # G112007581


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Overall Length
390 mm
Application
Machine Tools
Switch Type
No Switch
Color Temperature
6500K
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWK3S-24-CD
Zoro #
G112007581
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Length
390 mm
Manufacturer Warranty Length
1 yr
Overall Height
25.5 mm
Overall Width
56 mm

Details

Item
LED Light
Application
Machine Tools
Switch Type
No Switch
Color Temperature
6500K
Dimmable
No
Lens Material
Tempered Glass
Lamp Life
40,000 hr
For Location
Indoor
Maximum Operating Humidity
90% RH
Includes Bulb
Built-In
Adjustability
Non-Adjustable
Number of Cord Wires
2
Cord Wire Gauge
22 AWG
Hazardous Location Specification
Not Rated
Features
Mounts in All Directions
Beam Pattern
Flood
Wattage
11.52 W
For Environment
Oily/Greasy
Includes Mounting Hardware
Yes
Electrical Connection Type
Wire Leads
Minimum Operating Temperature
-10 Degrees C
Machine Light Type
Linear
Mount Type
Bracket
Housing Material
Aluminum
Operating Voltage
24V DC +/-10%

Description

LED Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.