Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Light, No Switch, Built-In, 27.2 mm

  • Mfr # CWA9S-24-CD

  • Zoro # G912007590


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Switch Type
No Switch
Lamp Life
40,000 hr
Color Temperature
6500K
Lens Material
Polycarbonate
Application
Control Cabinet and general lighting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWA9S-24-CD
Zoro #
G912007590
UPC #
-
Country of Origin
China

Dimensions

Overall Length
916.5 mm
Manufacturer Warranty Length
1 yr
Overall Width
38.3 mm
Overall Height
27.2 mm

Details

Item
LED Light
Switch Type
No Switch
Lamp Life
40,000 hr
Color Temperature
6500K
Lens Material
Polycarbonate
Application
Control Cabinet and general lighting
Dimmable
No
For Location
Indoor
Number of Cord Wires
2
Includes Bulb
Built-In
Features
Mounts in All Directions
Wattage
12.96 W
Maximum Operating Humidity
90% RH
Adjustability
Non-Adjustable
Hazardous Location Specification
Not Rated
Beam Pattern
Flood
Operating Voltage
24V DC +/-10%
For Environment
Damp
Resistance Properties
Vibration Resistant
Includes Mounting Hardware
Yes
Housing Material
Polycarbonate
Electrical Connection Type
Wire Leads
Mount Type
Bracket
Minimum Operating Temperature
-30 Degrees C
Machine Light Type
Linear
IP Rating
IP65

Description

LED Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.