Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Light, Non-Adjustable, Mounts in All Directions, 4.32 W

  • Mfr # CWA3S-24-CD

  • Zoro # G412007557


product price: $66.86
/ea

Key Features

Lamp Life
40,000 hr
Lens Material
Polycarbonate
Dimmable
No
Overall Length
315.5 mm
Color Temperature
6500K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWA3S-24-CD
Zoro #
G412007557
UPC #
-
Country of Origin
China

Dimensions

Overall Length
315.5 mm
Manufacturer Warranty Length
1 yr
Overall Width
38.3 mm
Overall Height
27.2 mm

Details

Item
LED Light
Lamp Life
40,000 hr
Lens Material
Polycarbonate
Dimmable
No
Color Temperature
6500K
Switch Type
No Switch
Application
Control Cabinet and general lighting
Wattage
4.32 W
Includes Bulb
Built-In
Hazardous Location Specification
Not Rated
Beam Pattern
Flood
Features
Mounts in All Directions
Maximum Operating Humidity
90% RH
Number of Cord Wires
2
Adjustability
Non-Adjustable
For Location
Indoor
For Environment
Damp
Includes Mounting Hardware
Yes
Resistance Properties
Vibration Resistant
Minimum Operating Temperature
-30 Degrees C
Electrical Connection Type
Wire Leads
Mount Type
Bracket
Maximum Brightness
385 lm
Machine Light Type
Linear
Housing Material
Polycarbonate
Operating Voltage
24V DC +/-10%
IP Rating
IP65

Description

LED Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.