LED Signal Tower, 24V AC/DC, 1 1/4 in Dia., 160 mm Height

  • Mfr # MPS-302-RYG

  • Zoro # G412481975


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Standards
EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)UL 508, CSA-C22.2 No. 14
Voltage
24V AC/DC
Overall Diameter
1 1/4 in
Housing Material
ABS
Includes
M22 Mounting Nut, Sealing Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPS-302-RYG
Zoro #
G412481975
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Diameter
1 1/4 in
Overall Height
160 mm

Details

Item
LED Signal Tower
Standards
EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)UL 508, CSA-C22.2 No. 14
Voltage
24V AC/DC
Housing Material
ABS
Includes
M22 Mounting Nut, Sealing Gasket
Lens Material
Acrylonitrile Styrene
Operating Current
Max. 0.886 A, Typ. 0.756 A
Includes Mounting Hardware
Mounting Hardware Included
For Location
Indoor
Light Operating Mode
Steady
Housing Color
Silver
Operating Temperature - Maximum
60 Degrees C
IP Rating
IP65
Operating Temperature - Minimum
-30 Degrees C
Water Resistance
Water Resistant
Includes Sounder Tier
No Sounder Tier
Light Source
LED
Light Tier Color
Amber, Green, Red
Connection Type
Wire Leads
Number of Light Tiers
3
Light Intensity
550 mcd, 650 mcd, 1,900 mcd
Wattage
2.2 W
Control Protocol
Direct Wire
Operating Voltage
24V AC/DC

Description

Overall Height 160 mm, NEMA Rating Not Applicable, Not Applicable Flashes per Minute, Housing Material ABS, Lens Material Acrylonitrile Styrene, Standards EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)UL 508, CSA-C22.2 No. 14, Includes M22 Mounting Nut, Sealing Gasket, LED Signal Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.