Option Parts for WME Tower, Not Applicable, 2 3/8 in Dia., 3 13/16 in Height
Mfr # B85130021-5F1
Zoro # G712471614
product price:Â $42.19
/eaKey Features
Standards
RoHs
Overall Diameter
2 3/8 in
Housing Material
SPCC
Includes
None
Overall Height
3 13/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B85130021-5F1
Zoro #
G712471614
UPC #
-
Country of Origin
Japan
Dimensions
Overall Diameter
2 3/8 in
Overall Height
3 13/16 in
Overall Length
3 13/16 in
Details
Item
Option Parts for WME Tower
Standards
RoHs
Housing Material
SPCC
Includes
None
Compatible Series
WME
Housing Color
Silver
Product Type
Tower Light Mount
Description
Housing Material SPCC, Standards RoHs, Includes None, Option Parts for WME Tower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.