Option Parts for WME Tower
Mfr # S33552120-04140F1
Zoro # G612481805
product price: $11.29
/eaKey Features
Includes
Washer, Oring
Product Type
Tower Light Conduit
Overall Height
5 1/2 in
Standards
RoHs
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S33552120-04140F1
Zoro #
G612481805
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
5 1/2 in
Overall Diameter
3/16 in
Details
Item
Option Parts for WME Tower
Includes
Washer, Oring
Product Type
Tower Light Conduit
Standards
RoHs
Housing Material
Steel
Housing Color
Silver
Includes Mounting Hardware
Mounting Hardware Included
Compatible Series
WME
Description
Housing Material Steel, Standards RoHs, Includes Washer, Oring, Option Parts for WME Tower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.