Signal Tower, 11 1/16 in H, 2 3/8 in dia.

  • Mfr # LR6-302W5BK-RYG

  • Zoro # G516556685


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA-C22.2 No.14, EMC Directive EN 61000-6-4, EN 61000-6-2, FCC Part 15 Subpart B Class A, RoHS Directive EN 50581, UL 508
Overall Diameter
2 3/8 in
Housing Material
Polycarbonate
Overall Height
11 1/16 in
Control Protocol
Direct Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR6-302W5BK-RYG
Zoro #
G516556685
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Diameter
2 3/8 in
Overall Height
11 1/16 in

Details

Item
Signal Tower
Standards
CSA-C22.2 No.14, EMC Directive EN 61000-6-4, EN 61000-6-2, FCC Part 15 Subpart B Class A, RoHS Directive EN 50581, UL 508
Housing Material
Polycarbonate
Control Protocol
Direct Wire
Operating Voltage
24V DC
IP Rating
IP65
Sound Style
Buzzer
Lens Shape
Cylinder
NEMA Rating
Not Rated
Light Operating Mode
Steady
Operating Temperature - Minimum
-4 Degrees F
Water Resistance
Water Resistant
Light Source
LED
Includes Mounting Hardware
Mounting Hardware Included
Number of Light Tiers
3
Sound Volume - Maximum
88 dB
Includes Sounder Tier
Sounder Tier Included
Light Tier Color
Amber, Green, Red
Connection Type
Pin Connector
Housing Color
Black
For Location
Indoor
Sound Operating Mode
Intermittent
Operating Temperature - Maximum
122 Degrees F

Description

Signal Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.