Signal Tower, 11 1/16 in H, 2 3/8 in dia.

  • Mfr # LR6-302W5BW-RYG

  • Zoro # G016556710


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA-C22.2 No.14, EMC Directive EN 61000-6-4, EN 61000-6-2, FCC Part 15 Subpart B Class A, RoHS Directive EN 50581, UL 508
Overall Diameter
2 3/8 in
Housing Material
Polycarbonate
Overall Height
11 1/16 in
Operating Temperature - Maximum
122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LR6-302W5BW-RYG
Zoro #
G016556710
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Diameter
2 3/8 in
Overall Height
11 1/16 in

Details

Item
Signal Tower
Standards
CSA-C22.2 No.14, EMC Directive EN 61000-6-4, EN 61000-6-2, FCC Part 15 Subpart B Class A, RoHS Directive EN 50581, UL 508
Housing Material
Polycarbonate
Operating Temperature - Maximum
122 Degrees F
Lens Shape
Cylinder
Connection Type
Pin Connector
Housing Color
Off-White
Sound Operating Mode
Intermittent
Sound Volume - Maximum
88 dB
Operating Temperature - Minimum
-4 Degrees F
Light Source
LED
Includes Sounder Tier
Sounder Tier Included
Includes Mounting Hardware
Mounting Hardware Included
Sound Style
Buzzer
NEMA Rating
Not Rated
Number of Light Tiers
3
Light Tier Color
Amber, Green, Red
Light Operating Mode
Steady
Operating Voltage
24V DC
Control Protocol
Direct Wire
IP Rating
IP65
Water Resistance
Water Resistant
For Location
Indoor

Description

Signal Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.