Signal Tower, 12 13/16 in H, 24V DC
Mfr # LR6-502W8NK-RYGBC
Zoro # G416556617
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Standards
CSA-C22.2 No.14, EMC Directive EN 61000-6-4, EN 61000-6-2, FCC Part 15 Subpart B Class A, RoHS Directive EN 50581, UL 508
Overall Diameter
2 3/8 in
Housing Material
Polycarbonate
Overall Height
12 13/16 in
Control Protocol
Direct Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LR6-502W8NK-RYGBC
Zoro #
G416556617
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Diameter
2 3/8 in
Overall Height
12 13/16 in
Details
Item
Signal Tower
Standards
CSA-C22.2 No.14, EMC Directive EN 61000-6-4, EN 61000-6-2, FCC Part 15 Subpart B Class A, RoHS Directive EN 50581, UL 508
Housing Material
Polycarbonate
Control Protocol
Direct Wire
Light Operating Mode
Steady
Includes Sounder Tier
No Sounder Tier
Light Source
LED
IP Rating
IP65
Lens Shape
Cylinder
NEMA Rating
Not Rated
Number of Light Tiers
5
Operating Temperature - Maximum
122 Degrees F
For Location
Indoor
Housing Color
Black
Includes Mounting Hardware
Mounting Hardware Included
Operating Voltage
24V DC
Operating Temperature - Minimum
-4 Degrees F
Light Tier Color
Amber, Blue, Green, Red, White
Water Resistance
Water Resistant
Connection Type
Pin Connector
Description
Signal Tower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.