Signal Tower, 12 5/8 in H, 2 3/8 in dia.

  • Mfr # LR6-402W8BK-RYGB

  • Zoro # G016556635


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA-C22.2 No.14, EMC Directive EN 61000-6-4, EN 61000-6-2, FCC Part 15 Subpart B Class A, RoHS Directive EN 50581, UL 508
Overall Diameter
2 3/8 in
Housing Material
Polycarbonate
Overall Height
12 5/8 in
Operating Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR6-402W8BK-RYGB
Zoro #
G016556635
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Diameter
2 3/8 in
Overall Height
12 5/8 in

Details

Item
Signal Tower
Standards
CSA-C22.2 No.14, EMC Directive EN 61000-6-4, EN 61000-6-2, FCC Part 15 Subpart B Class A, RoHS Directive EN 50581, UL 508
Housing Material
Polycarbonate
Operating Voltage
24V DC
Operating Temperature - Maximum
122 Degrees F
IP Rating
IP65
Lens Shape
Cylinder
Water Resistance
Water Resistant
Includes Sounder Tier
Sounder Tier Included
NEMA Rating
Not Rated
Housing Color
Black
Light Tier Color
Amber, Blue, Green, Red
Sound Volume - Maximum
88 dB
Operating Temperature - Minimum
-4 Degrees F
Sound Style
Buzzer
Sound Operating Mode
Intermittent
Light Operating Mode
Steady
Number of Light Tiers
4
Connection Type
Pin Connector
For Location
Indoor
Control Protocol
Direct Wire
Includes Mounting Hardware
Mounting Hardware Included
Light Source
LED

Description

Signal Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.