Signal Tower, 14 3/16 in H, 2 3/8 in dia.
Mfr # LR6-502W8BK-RYGBC
Zoro # G116556672
product price:Â $260.99
/ea
Free Shipping & Returns
Key Features
Standards
CSA-C22.2 No.14, EMC Directive EN 61000-6-4, EN 61000-6-2, FCC Part 15 Subpart B Class A, RoHS Directive EN 50581, UL 508
Overall Diameter
2 3/8 in
Housing Material
Polycarbonate
Overall Height
14 3/16 in
Lens Shape
Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LR6-502W8BK-RYGBC
Zoro #
G116556672
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Diameter
2 3/8 in
Overall Height
14 3/16 in
Details
Item
Signal Tower
Standards
CSA-C22.2 No.14, EMC Directive EN 61000-6-4, EN 61000-6-2, FCC Part 15 Subpart B Class A, RoHS Directive EN 50581, UL 508
Housing Material
Polycarbonate
Lens Shape
Cylinder
Connection Type
Pin Connector
Operating Temperature - Minimum
-4 Degrees F
Control Protocol
Direct Wire
NEMA Rating
Not Rated
Light Source
LED
Light Operating Mode
Steady
Number of Light Tiers
5
Light Tier Color
Amber, Blue, Green, Red, White
Operating Temperature - Maximum
122 Degrees F
Includes Mounting Hardware
Mounting Hardware Included
IP Rating
IP65
Operating Voltage
24V DC
Water Resistance
Water Resistant
Includes Sounder Tier
Sounder Tier Included
Sound Volume - Maximum
88 dB
For Location
Indoor
Sound Style
Buzzer
Housing Color
Black
Description
Signal Tower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.