Signal Tower, 14 3/16 in H, 2 3/8 in dia.
Mfr # LR6-502W8BW-RYGBC
Zoro # G216556633
product price:Â $260.99
/ea
Free Shipping & Returns
Key Features
Standards
CSA-C22.2 No.14, EMC Directive EN 61000-6-4, EN 61000-6-2, FCC Part 15 Subpart B Class A, RoHS Directive EN 50581, UL 508
Overall Diameter
2 3/8 in
Housing Material
Polycarbonate
Overall Height
14 3/16 in
Includes Mounting Hardware
Mounting Hardware Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR6-502W8BW-RYGBC
Zoro #
G216556633
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Diameter
2 3/8 in
Overall Height
14 3/16 in
Details
Item
Signal Tower
Standards
CSA-C22.2 No.14, EMC Directive EN 61000-6-4, EN 61000-6-2, FCC Part 15 Subpart B Class A, RoHS Directive EN 50581, UL 508
Housing Material
Polycarbonate
Includes Mounting Hardware
Mounting Hardware Included
Water Resistance
Water Resistant
Number of Light Tiers
5
Sound Volume - Maximum
88 dB
Housing Color
Off-White
Sound Style
Buzzer
IP Rating
IP65
Light Tier Color
Amber, Blue, Green, Red, White
Operating Temperature - Minimum
-4 Degrees F
For Location
Indoor
Includes Sounder Tier
Sounder Tier Included
Light Operating Mode
Steady
NEMA Rating
Not Rated
Operating Temperature - Maximum
122 Degrees F
Connection Type
Pin Connector
Control Protocol
Direct Wire
Light Source
LED
Lens Shape
Cylinder
Operating Voltage
24V DC
Description
Signal Tower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.