Zoro Homepage

Signal Tower, 2 1/8 in H, 2 3/8 in dia.

  • Mfr # LR6-BK

  • Zoro # G916556674


product price: $44.39
/ea

Key Features

Standards
CSA-C22.2 No.14, EMC Directive EN 61000-6-4, EN 61000-6-2, RoHS Directive EN 50581, UL 508
Overall Diameter
2 3/8 in
Housing Material
Polycarbonate
Overall Height
2 1/8 in
Operating Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR6-BK
Zoro #
G916556674
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Diameter
2 3/8 in
Overall Height
2 1/8 in

Details

Item
Signal Tower
Standards
CSA-C22.2 No.14, EMC Directive EN 61000-6-4, EN 61000-6-2, RoHS Directive EN 50581, UL 508
Housing Material
Polycarbonate
Operating Voltage
24V DC
Water Resistance
Water Resistant
Light Source
LED
Lens Shape
Cylinder
Housing Color
Black
Sound Style
Buzzer
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Sound Volume - Maximum
88 dB
Includes Sounder Tier
Sounder Tier Included
Sound Operating Mode
Steady, Intermittent
NEMA Rating
Not Rated

Description

Signal Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.