Zoro Homepage

Signal Tower, 2 in H, 2 3/8 in dia.

  • Mfr # LR6-E-BR+B0962

  • Zoro # G516556678


product price: $35.39
/ea

Key Features

Standards
RoHS, UL Listed
Overall Diameter
2 3/8 in
Housing Material
Polycarbonate
Overall Height
2 in
Light Tier Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR6-E-BR+B0962
Zoro #
G516556678
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Diameter
2 3/8 in
Overall Height
2 in

Details

Item
Signal Tower
Standards
RoHS, UL Listed
Housing Material
Polycarbonate
Light Tier Color
Blue
Lens Shape
Cylinder
Light Source
LED
Includes Sounder Tier
Sounder Tier Included
Light Operating Mode
Steady
Operating Voltage
24V DC
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
122 Degrees F
NEMA Rating
Not Rated

Description

Signal Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.