Signal Tower, 5 15/16 in H, 2 3/8 in dia.
Mfr # LR6-02W8NW
Zoro # G716556652
product price: $95.49
/ea
Free Shipping & Returns
Key Features
Standards
CSA-C22.2 No.14, EMC Directive EN 61000-6-4, EN 61000-6-2, FCC Part 15 Subpart B Class A, RoHS Directive EN 50581, UL 508
Overall Diameter
2 3/8 in
Housing Material
Polycarbonate
Overall Height
5 15/16 in
Housing Color
Off-White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR6-02W8NW
Zoro #
G716556652
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Diameter
2 3/8 in
Overall Height
5 15/16 in
Details
Item
Signal Tower
Standards
CSA-C22.2 No.14, EMC Directive EN 61000-6-4, EN 61000-6-2, FCC Part 15 Subpart B Class A, RoHS Directive EN 50581, UL 508
Housing Material
Polycarbonate
Housing Color
Off-White
Includes Mounting Hardware
Mounting Hardware Included
Includes Sounder Tier
No Sounder Tier
Number of Light Tiers
0
For Location
Indoor
Operating Temperature - Minimum
-4 Degrees F
Operating Voltage
24V DC
IP Rating
IP65
Light Source
LED
Operating Temperature - Maximum
122 Degrees F
Control Protocol
Direct Wire
NEMA Rating
Not Rated
Water Resistance
Water Resistant
Connection Type
Pin Connector
Lens Shape
Cylinder
Description
Signal Tower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.