Signal Tower, 6 9/16 in H, 2 3/8 in dia.
Mfr # LR6-102W4NK-G
Zoro # G516556692
product price:Â $82.89
/ea
Free Shipping & Returns
Key Features
Standards
CSA-C22.2 No.14, EMC Directive EN 61000-6-4, EN 61000-6-2, FCC Part 15 Subpart B Class A, RoHS Directive EN 50581, UL 508
Overall Diameter
2 3/8 in
Housing Material
Polycarbonate
Overall Height
6 9/16 in
Housing Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LR6-102W4NK-G
Zoro #
G516556692
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Diameter
2 3/8 in
Overall Height
6 9/16 in
Details
Item
Signal Tower
Standards
CSA-C22.2 No.14, EMC Directive EN 61000-6-4, EN 61000-6-2, FCC Part 15 Subpart B Class A, RoHS Directive EN 50581, UL 508
Housing Material
Polycarbonate
Housing Color
Black
Lens Shape
Cylinder
For Location
Indoor
Light Source
LED
Water Resistance
Water Resistant
Includes Mounting Hardware
Mounting Hardware Included
Number of Light Tiers
1
Light Tier Color
Green
IP Rating
IP65
Operating Temperature - Maximum
122 Degrees F
Connection Type
Pin Connector
NEMA Rating
Not Rated
Control Protocol
Direct Wire
Operating Voltage
24V DC
Operating Temperature - Minimum
-4 Degrees F
Light Operating Mode
Steady
Includes Sounder Tier
No Sounder Tier
Description
Signal Tower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.