Signal Tower, 6 9/16 in H, 2 3/8 in dia.
Mfr # LR6-102W4NK-R
Zoro # G916556643
product price:Â $88.59
/ea
Free Shipping & Returns
Key Features
Standards
CSA-C22.2 No.14, EMC Directive EN 61000-6-4, EN 61000-6-2, FCC Part 15 Subpart B Class A, RoHS Directive EN 50581, UL 508
Overall Diameter
2 3/8 in
Housing Material
Polycarbonate
Overall Height
6 9/16 in
Includes Sounder Tier
No Sounder Tier
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR6-102W4NK-R
Zoro #
G916556643
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Diameter
2 3/8 in
Overall Height
6 9/16 in
Details
Item
Signal Tower
Standards
CSA-C22.2 No.14, EMC Directive EN 61000-6-4, EN 61000-6-2, FCC Part 15 Subpart B Class A, RoHS Directive EN 50581, UL 508
Housing Material
Polycarbonate
Includes Sounder Tier
No Sounder Tier
Light Tier Color
Red
Light Operating Mode
Steady
IP Rating
IP65
Water Resistance
Water Resistant
Light Source
LED
Operating Voltage
24V DC
Includes Mounting Hardware
Mounting Hardware Included
NEMA Rating
Not Rated
Housing Color
Black
Lens Shape
Cylinder
Number of Light Tiers
1
For Location
Indoor
Control Protocol
Direct Wire
Operating Temperature - Maximum
122 Degrees F
Connection Type
Pin Connector
Operating Temperature - Minimum
-4 Degrees F
Description
Signal Tower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.