Signal Tower, 6 9/16 in H, 2 3/8 in dia.
Mfr # LR6-102W4NK-Y
Zoro # G316556700
product price:Â $82.89
/ea
Free Shipping & Returns
Key Features
Standards
CSA-C22.2 No.14, EMC Directive EN 61000-6-4, EN 61000-6-2, FCC Part 15 Subpart B Class A, RoHS Directive EN 50581, UL 508
Overall Diameter
2 3/8 in
Housing Material
Polycarbonate
Overall Height
6 9/16 in
NEMA Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LR6-102W4NK-Y
Zoro #
G316556700
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Diameter
2 3/8 in
Overall Height
6 9/16 in
Details
Item
Signal Tower
Standards
CSA-C22.2 No.14, EMC Directive EN 61000-6-4, EN 61000-6-2, FCC Part 15 Subpart B Class A, RoHS Directive EN 50581, UL 508
Housing Material
Polycarbonate
NEMA Rating
Not Rated
Light Operating Mode
Steady
Water Resistance
Water Resistant
Operating Temperature - Maximum
122 Degrees F
Includes Mounting Hardware
Mounting Hardware Included
Includes Sounder Tier
No Sounder Tier
Operating Temperature - Minimum
-4 Degrees F
Light Tier Color
Amber
Lens Shape
Cylinder
Number of Light Tiers
1
IP Rating
IP65
Control Protocol
Direct Wire
Operating Voltage
24V DC
Housing Color
Black
For Location
Indoor
Connection Type
Pin Connector
Light Source
LED
Description
Signal Tower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.