Signal Tower, 7 7/8 in H, 2 3/8 in dia.

  • Mfr # LR6-102W5BK-Y

  • Zoro # G616556639


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA-C22.2 No.14, EMC Directive EN 61000-6-4, EN 61000-6-2, FCC Part 15 Subpart B Class A, RoHS Directive EN 50581, UL 508
Overall Diameter
2 3/8 in
Housing Material
Polycarbonate
Overall Height
7 7/8 in
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR6-102W5BK-Y
Zoro #
G616556639
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Diameter
2 3/8 in
Overall Height
7 7/8 in

Details

Item
Signal Tower
Standards
CSA-C22.2 No.14, EMC Directive EN 61000-6-4, EN 61000-6-2, FCC Part 15 Subpart B Class A, RoHS Directive EN 50581, UL 508
Housing Material
Polycarbonate
IP Rating
IP65
NEMA Rating
Not Rated
Water Resistance
Water Resistant
Connection Type
Pin Connector
Light Source
LED
Includes Sounder Tier
Sounder Tier Included
Light Operating Mode
Steady
Housing Color
Black
Control Protocol
Direct Wire
Includes Mounting Hardware
Mounting Hardware Included
Operating Temperature - Maximum
122 Degrees F
Sound Style
Buzzer
Operating Voltage
24V DC
Sound Operating Mode
Intermittent
For Location
Indoor
Sound Volume - Maximum
88 dB
Number of Light Tiers
1
Operating Temperature - Minimum
-4 Degrees F
Light Tier Color
Amber
Lens Shape
Cylinder

Description

Signal Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.