Signal Tower, 7 7/8 in H, 2 3/8 in dia.

  • Mfr # LR6-102W8BW-MZ

  • Zoro # G316556632


product price:  $197.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA-C22.2 No.14, EMC Directive EN 61000-6-4, EN 61000-6-2, FCC Part 15 Subpart B Class A, RoHS Directive EN 50581, UL 508
Overall Diameter
2 3/8 in
Housing Material
Polycarbonate
Overall Height
7 7/8 in
Light Operating Mode
Steady
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR6-102W8BW-MZ
Zoro #
G316556632
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Diameter
2 3/8 in
Overall Height
7 7/8 in

Details

Item
Signal Tower
Standards
CSA-C22.2 No.14, EMC Directive EN 61000-6-4, EN 61000-6-2, FCC Part 15 Subpart B Class A, RoHS Directive EN 50581, UL 508
Housing Material
Polycarbonate
Light Operating Mode
Steady
Light Tier Color
Amber, Blue, Cyan, Green, Purple, Red, White
Light Source
LED
Includes Sounder Tier
Sounder Tier Included
Sound Style
Buzzer
IP Rating
IP65
Includes Mounting Hardware
Mounting Hardware Included
Control Protocol
Direct Wire
Connection Type
Pin Connector
Sound Volume - Maximum
88 dB
NEMA Rating
Not Rated
For Location
Indoor
Water Resistance
Water Resistant
Operating Temperature - Minimum
-4 Degrees F
Operating Voltage
24V DC
Lens Shape
Cylinder
Sound Operating Mode
Intermittent
Operating Temperature - Maximum
122 Degrees F
Housing Color
Off-White
Number of Light Tiers
1

Description

Signal Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.