Signal Tower, 8 1/8 in H, 2 3/8 in dia.
Mfr # LR6-202W4NK-RG
Zoro # G016556673
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Standards
CSA-C22.2 No.14, EMC Directive EN 61000-6-4, EN 61000-6-2, FCC Part 15 Subpart B Class A, RoHS Directive EN 50581, UL 508
Overall Diameter
2 3/8 in
Housing Material
Polycarbonate
Overall Height
8 1/8 in
Includes Sounder Tier
No Sounder Tier
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR6-202W4NK-RG
Zoro #
G016556673
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Diameter
2 3/8 in
Overall Height
8 1/8 in
Details
Item
Signal Tower
Standards
CSA-C22.2 No.14, EMC Directive EN 61000-6-4, EN 61000-6-2, FCC Part 15 Subpart B Class A, RoHS Directive EN 50581, UL 508
Housing Material
Polycarbonate
Includes Sounder Tier
No Sounder Tier
Includes Mounting Hardware
Mounting Hardware Included
Control Protocol
Direct Wire
NEMA Rating
Not Rated
Connection Type
Pin Connector
Housing Color
Black
IP Rating
IP65
Operating Voltage
24V DC
Number of Light Tiers
2
Light Tier Color
Green, Red
Light Source
LED
For Location
Indoor
Operating Temperature - Minimum
-4 Degrees F
Lens Shape
Cylinder
Water Resistance
Water Resistant
Light Operating Mode
Steady
Operating Temperature - Maximum
122 Degrees F
Description
Signal Tower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.