Signal Tower, 8 1/8 in H, 2 3/8 in dia.
Mfr # LR6-202W4NW-RG
Zoro # G216556664
product price:Â $99.99
/ea
Free Shipping & Returns
Key Features
Standards
CSA-C22.2 No.14, EMC Directive EN 61000-6-4, EN 61000-6-2, FCC Part 15 Subpart B Class A, RoHS Directive EN 50581, UL 508
Overall Diameter
2 3/8 in
Housing Material
Polycarbonate
Overall Height
8 1/8 in
Includes Sounder Tier
No Sounder Tier
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR6-202W4NW-RG
Zoro #
G216556664
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Diameter
2 3/8 in
Overall Height
8 1/8 in
Details
Item
Signal Tower
Standards
CSA-C22.2 No.14, EMC Directive EN 61000-6-4, EN 61000-6-2, FCC Part 15 Subpart B Class A, RoHS Directive EN 50581, UL 508
Housing Material
Polycarbonate
Includes Sounder Tier
No Sounder Tier
Connection Type
Pin Connector
Operating Voltage
24V DC
Number of Light Tiers
2
NEMA Rating
Not Rated
Light Source
LED
Light Tier Color
Green, Red
For Location
Indoor
Housing Color
Off-White
Lens Shape
Cylinder
Includes Mounting Hardware
Mounting Hardware Included
Control Protocol
Direct Wire
IP Rating
IP65
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
122 Degrees F
Light Operating Mode
Steady
Water Resistance
Water Resistant
Description
Signal Tower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.