Signal Tower, 9 11/16 in H, 2 3/8 in dia.
Mfr # LR6-302W8NW-RYG
Zoro # G816556699
product price:Â $156.99
/ea
Free Shipping & Returns
Key Features
Standards
CSA-C22.2 No.14, EMC Directive EN 61000-6-4, EN 61000-6-2, FCC Part 15 Subpart B Class A, RoHS Directive EN 50581, UL 508
Overall Diameter
2 3/8 in
Housing Material
Polycarbonate
Overall Height
9 11/16 in
For Location
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LR6-302W8NW-RYG
Zoro #
G816556699
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Diameter
2 3/8 in
Overall Height
9 11/16 in
Details
Item
Signal Tower
Standards
CSA-C22.2 No.14, EMC Directive EN 61000-6-4, EN 61000-6-2, FCC Part 15 Subpart B Class A, RoHS Directive EN 50581, UL 508
Housing Material
Polycarbonate
For Location
Indoor
Light Source
LED
Connection Type
Pin Connector
Light Tier Color
Amber, Green, Red
Includes Sounder Tier
No Sounder Tier
Includes Mounting Hardware
Mounting Hardware Included
Lens Shape
Cylinder
Housing Color
Off-White
Light Operating Mode
Steady
Operating Temperature - Minimum
-4 Degrees F
IP Rating
IP65
Control Protocol
Direct Wire
Operating Voltage
24V DC
Water Resistance
Water Resistant
Number of Light Tiers
3
Operating Temperature - Maximum
122 Degrees F
NEMA Rating
Not Rated
Description
Signal Tower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.