Stainless Steel Plate
Mfr # CLK-001
Zoro # G713874698
product price: $30.39
/eaKey Features
Material
Stainless Steel
Overall Height
60 mm
Compatible with Brand
Patlite
Includes
(1) Pair Mounting Brackets
Features
Any Direction Mounting, Vibration Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLK-001
Zoro #
G713874698
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
60 mm
Overall Width
48 mm
Overall Depth
7.8 mm
Details
Material
Stainless Steel
Compatible with Brand
Patlite
Includes
(1) Pair Mounting Brackets
Features
Any Direction Mounting, Vibration Resistant
Adjustability
Non-Adjustable
Item
Stainless steel plate
For Task Light Type
Linear Machine Tool Light, Linear Task Light
Product Type
Mounting Bracket
Description
Stainless steel plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.